78410077
Werma Visual Signaling Devices, 784 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78410077

Werma Visual Signaling Devices, 784 Series

78410077

Werma Visual Signaling Devices, 784 Series
EX REVOLVING BEACON BASE MTG.
MFG Item Number
78410077
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 784 Series
Item #
78410077
EX REVOLVING BEACON BASE MTG.

784 Series Information

  • Gas Applications: Zones 1 and 2
  • Dust Applications: Zones 21 and 22
  • 3 Fresnel Lenses
  • Low Rotation Rate
  • Saltwater Resistant

Specifications

Specifications
Manufacturer Part Number 78410077
Manufacturer Werma
Product Series 784
Family Series Werma Visual Signaling Devices, 784 Series
Description EX REVOLVING BEACON BASE MTG. 115VAC/DC RD
Operation Rotating
Voltage 115 VAC, 115 VDC
Nominal Voltage 120 VAC, 125 VDC
Color Red
Lamp Type LED
Mounting Base, Bracket, Tube
Explosion Proof Yes
Operating Temperature -4-104 °F
Protection Rating IP66
Approvals CE, EX
Net Weight 10.1413 lbs
Gross Weight 10.1413 lbs