PNOZELOG Series Information
The innovative PNOZelog product range combines the experience of electromechanical safety relays with the advantages of modern electronics. With PNOZelog you can reliably monitor up to four safety functions. Wear‑resistance, safety and long service life ensure that it is cost‑effective to use. PNOZelog can be easily linked through logic operations. Increase the availability of your machine thanks to expanded diagnostics. Power‑up tests, self‑checking and runtime tests also guarantee maximum safety.
| Manufacturer Part Number | 784130 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZELOG |
| Family Series | Pilz Safety Relays, PNOZELOG Series |
| Description | PNOZ e1p C - cage clamp |
| Type | PNOZ E1P |
| Application | E-Stop Pushbuttons, Light Barriers, Limit Switches, Safety Gates |
| Voltage | 24 VDC |
| Instantaneous Contacts | 2NO |
| Auxiliary Contact | 1NC |
| Termination | Cage Clamp |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Standards | EN60204-1, EN62061, EN954-1, VDE0113-1 |
| Approvals | CCC, cUL, GOST, TUV, UL |
| Net Weight | 0.3969 lbs |
| Gross Weight | 0.255 lbs |