78430068
Werma Visual Signaling Devices, 784 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78430068 Werma Visual Signaling Devices, 784 Series, EX REVOLVING BEACON BASE MTG.

MFG Item Number
78430068

78430068 Werma Visual Signaling Devices, 784 Series, EX REVOLVING BEACON BASE MTG.

MFG Item Number
78430068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 784 Series
Item #
78430068
EX REVOLVING BEACON BASE MTG.

784 Series Information

  • Gas Applications: Zones 1 and 2
  • Dust Applications: Zones 21 and 22
  • 3 Fresnel Lenses
  • Low Rotation Rate
  • Saltwater Resistant

Specifications

Specifications
Manufacturer Part Number 78430068
Manufacturer Werma
Product Series 784
Family Series Werma Visual Signaling Devices, 784 Series
Description EX REVOLVING BEACON BASE MTG. 230VAC YE
Operation Rotating
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Lamp Type LED
Mounting Base, Bracket, Tube
Explosion Proof Yes
Operating Temperature -4-104 °F
Protection Rating IP66
Approvals CE, EX
Net Weight 10.1413 lbs
Gross Weight 10.1413 lbs