7850
Ericson Temporary Lighting, 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7850

Ericson Temporary Lighting, 7 Series

7850

Ericson Temporary Lighting, 7 Series
Handlamp-150W 50ft. Cord No Reflector
MFG Item Number
7850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 7 Series
Item #
7850
Handlamp-150W 50ft. Cord No Reflector

7 Series Information

  • Designed for Impact and Jobsite Chemicals Resistant
  • Superior Low Temperature Performance
  • Molded Flexible Rubber Handle
  • Screwshell Tin Plated Brass
  • ETL and cETLus Listed
  • cULus and CSA Listed

Specifications

Specifications
Manufacturer Part Number 7850
Manufacturer Ericson
Product Series 7
Family Series Ericson Temporary Lighting, 7 Series
Description Handlamp-150W 50ft. Cord No Reflector
Voltage 120 V
Cord Type 16/3 SOW
Color Yellow
Reflector No
Switch No
Length 50 '
Guarded Yes
Plug Configuration NEMA 5-15
Swivel Hook Yes
Approvals cETLus, CSA, cULus, ETL
Nominal Voltage 120 V
Net Weight 6.3 lbs
Gross Weight 6.3 lbs