78530070
Werma Visual Signaling Devices, 785 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78530070

Werma Visual Signaling Devices, 785 Series

78530070

Werma Visual Signaling Devices, 785 Series
Ex Rot.Mirror Beacon WM
MFG Item Number
78530070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 785 Series
Item #
78530070
Ex Rot.Mirror Beacon WM

785 Series Information

  • Gas Applications: Zone 1 and 2
  • Dust Applications: Zone 21 and 22
  • Extreme Durability and Effective Explosion Protection
  • Saltwater Resistance

Specifications

Specifications
Manufacturer Part Number 78530070
Manufacturer Werma
Product Series 785
Family Series Werma Visual Signaling Devices, 785 Series
Description Ex Rot.Mirror Beacon WM 115-230VAC/DC YE
Operation Rotating
Voltage 115 VAC, 115 VDC, 230 VAC, 230 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Color Yellow
Lamp Type LED
Mounting Base, Bracket, Ceiling, Wall
Explosion Proof Yes
Operating Temperature -20-122 °F
Protection Rating IP66
Approvals CE, EX
Net Weight 6.3934 lbs
Gross Weight 6.3934 lbs