78530075
Werma Visual Signaling Devices, 785 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78530075

Werma Visual Signaling Devices, 785 Series

78530075

Werma Visual Signaling Devices, 785 Series
Ex Rot.Mirror Beacon WM 24VAC/DC YE
MFG Item Number
78530075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 785 Series
Item #
78530075
Ex Rot.Mirror Beacon WM 24VAC/DC YE

785 Series Information

  • Gas Applications: Zone 1 and 2
  • Dust Applications: Zone 21 and 22
  • Extreme Durability and Effective Explosion Protection
  • Saltwater Resistance

Specifications

Specifications
Manufacturer Part Number 78530075
Manufacturer Werma
Product Series 785
Family Series Werma Visual Signaling Devices, 785 Series
Description Ex Rot.Mirror Beacon WM 24VAC/DC YE
Operation Rotating
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Yellow
Lamp Type LED
Mounting Base, Bracket, Ceiling, Wall
Explosion Proof Yes
Operating Temperature -20-122 °F
Protection Rating IP66
Approvals CE, EX
Net Weight 6.3934 lbs
Gross Weight 6.3934 lbs