78616

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78616

Cully-Minerallac Fasteners

78616

Cully-Minerallac Fasteners
6-20 X 1 HWH TEK SCREWS ZP
MFG Item Number
78616
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
78616
6-20 X 1 HWH TEK SCREWS ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 78616
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 6-20 X 1 HWH TEK SCREWS ZP
Screw Type Tek
Bit Type Hex
Size 6-20 x 1
Bit Size 1/4
Screw Head Type Hex Washer Head
Point Type Drill Point
Finish Zinc
Net Weight 0.455 lbs
Gross Weight 0.45 lbs