Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
78616J
Cully-Minerallac Fasteners
6-20 X 1 HWH TEK SCREWS ZP
This item cannot be canceled or returned
Description
6-20 X 1 HWH TEK SCREWS ZP
Specifications
Specifications
| Manufacturer Part Number |
78616J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6-20 X 1 HWH TEK SCREWS ZP |
| Screw Type |
Tek |
| Bit Type |
Hex |
| Size |
6-20 x 1 |
| Screw Head Type |
Hex Washer Head |
| Finish |
Zinc |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
78616J
Cully-Minerallac Fasteners