787-1112
Wago Power Supplies, Epsitron Compact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1112

Wago Power Supplies, Epsitron Compact Series

787-1112

Wago Power Supplies, Epsitron Compact Series
EPSITRON COMPACT power supply,
Item Number
787-1112
MFG Item Number
60291471
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Supplies, Epsitron Compact Series
Item #
787-1112
EPSITRON COMPACT power supply,

Epsitron Compact Series Information

  • Low Profile Design
  • Operating Status LED Indication
  • Up to 88% or 90% Efficiency

Specifications

Specifications
Manufacturer Part Number 60291471
Manufacturer Wago
Product Series Epsitron Compact
Family Series Wago Power Supplies, Epsitron Compact Series
Description EPSITRON COMPACT power supply, single-phase, output voltage 24 VDC, 2.5 A, W/picoMAX connector
Power 60 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 85-264 VAC
Input Frequency 44-66 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 22.8-26.4 VDC
Output Current 2.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals UL508, UL60950
Net Weight 0.5294 lbs
Gross Weight 0.529 lbs