Series Information
| Manufacturer Part Number | 787-1201 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Power Supplies |
| Description | Switched-mode power supply; Compact; 1-phase; 12 VDC output voltage; 2.5 A output current; |
| Nominal Input Voltage | 240 VAC |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12 VDC |
| Output Current | 2.5 A |
| Mounting | DIN Rail |
| Short Circuit Protection | Yes |
| Protection Rating | IP20 |
| Approvals | CE,EAC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.702 lbs |