787-1226
Wago Power Supplies, Epsitron Compact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1226

Wago Power Supplies, Epsitron Compact Series

787-1226

Wago Power Supplies, Epsitron Compact Series
EPSITRON COMPACT power supply,
Item Number
787-1226
MFG Item Number
60289895
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Epsitron Compact Series
Item #
787-1226
EPSITRON COMPACT power supply,

Epsitron Compact Series Information

  • Low Profile Design
  • Operating Status LED Indication
  • Up to 88% or 90% Efficiency

Specifications

Specifications
Manufacturer Part Number 60289895
Manufacturer Wago
Product Series Epsitron Compact
Family Series Wago Power Supplies, Epsitron Compact Series
Description EPSITRON COMPACT power supply, single-phase, output voltage 24 VDC, 6 A, W/pluggable picoMAX connector
Power 150 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 180-264 VAC, 90-132 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 22-26 VDC
Output Current 6 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals UL508, UL60950
Net Weight 1.1244 lbs
Gross Weight 1.124 lbs