787-1632/000-070

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1632/000-070

Wago Power Supplies

787-1632/000-070

Wago Power Supplies
Switched-mode power supply;
MFG Item Number
787-1632/000-070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
787-1632/000-070
Switched-mode power supply;

Series Information

Specifications

Specifications
Manufacturer Part Number 787-1632/000-070
Manufacturer Wago
Family Series Wago Power Supplies
Description Switched-mode power supply; Classic; 1-phase; 24 VDC output voltage; 10 A output current;
Nominal Input Voltage 240 VAC
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 10 A
Mounting DIN Rail
Short Circuit Protection Yes
Protection Rating IP20
Approvals CE,EAC, UL
Net Weight 0 lbs
Gross Weight 2.513 lbs