787-2861/050-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-2861/050-000

Wago Circuit Breakers

787-2861/050-000

Wago Circuit Breakers
electronic circuit breaker;
MFG Item Number
787-2861/050-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
787-2861/050-000
electronic circuit breaker;

Series Information

Specifications

Specifications
Manufacturer Part Number 787-2861/050-000
Manufacturer Wago
Family Series Wago Circuit Breakers
Description electronic circuit breaker; 1-channel; 24 VDC input voltage; 0.5 A; Signal contact
Mounting DIN Rail
Input Voltage 18-30 VDC
Number of Channels 1
Approvals CE, DNV, EAC, UKCA, UL
Nominal Input Voltage 24 VDC
Gross Weight 0.075 lbs
Net Weight 0 lbs