Series Information
| Manufacturer Part Number | 60363409 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Cordsets |
| Description | cable assym. 7/8o7/8 inch 3-pole |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | 7/8 Straight Socket |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 600 V |
| Color | Black |
| Current Rating | 9 A |
| Connection | 7/8-16 UN |
| Length | 5 m |
| Connector Class | Mini (7/8 in) |
| Number of Wires | 3 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 1.162 lbs |