787148
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787148

Pilz Safety Relays, PNOZ X Series

787148

Pilz Safety Relays, PNOZ X Series
Expander Module, PZE 9P C, 24VAC/DC-
MFG Item Number
787148
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
787148
Expander Module, PZE 9P C, 24VAC/DC-

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 787148
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Expander Module, PZE 9P C, 24VAC/DC- 100-240VAC/DC, Cage Clamp Terminals, 8N/O 1N/C
Type PZE 9P
Application Instantaneous Contact Expansions
Voltage 100-240 VAC, 100-240 VDC
Power Consumption (DC) 3.5 W
Power Consumption (AC) 6 VA
Instantaneous Contacts 8NO
Auxiliary Contact 1NC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.9818 lbs
Gross Weight 1.1362 lbs
Alternatives
777148
777148
Pilz Safety Relays, PNOZ X Series