787581
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787581 Pilz Safety Relays, PNOZ X Series, Contact Expansion Module, PZE X4VP C

MFG Item Number
787581

787581 Pilz Safety Relays, PNOZ X Series, Contact Expansion Module, PZE X4VP C

MFG Item Number
787581
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
787581
Contact Expansion Module, PZE X4VP C

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 787581
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Contact Expansion Module, PZE X4VP C 24VDc, Spring-Loaded Terminals, 4N/O, 1 Second Fixed
Type PZE X4VP
Application Delayed Contact Expansions
Voltage 24 VDC
Power Consumption (DC) 2.5 W
Selectable Times 1 s fixed
Delayed Safety Contacts 4NO
Termination Spring-Loaded
Terminal Style Plug-In
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.4081 lbs
Gross Weight 0.5406 lbs
Alternatives
777581
777581
Pilz Safety Relays, PNOZ X Series