787588
Pilz Safety Relays, PNOZ X Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
787588 Pilz Safety Relays, PNOZ X Series, PZE X4.1P C 24-240VAC/DC 4N/O
MFG Item Number
787588

787588 Pilz Safety Relays, PNOZ X Series, PZE X4.1P C 24-240VAC/DC 4N/O

MFG Item Number
787588
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
787588
PZE X4.1P C 24-240VAC/DC 4N/O

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 787588
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description PZE X4.1P C 24-240VAC/DC 4N/O
Type PZE X4.1P
Application Instantaneous Contact Expansions, Light Barriers
Voltage 24-240 VAC, 24-240 VDC
Instantaneous Contacts 4NO
Termination Spring-Loaded
Terminal Style Plug-In
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.445 lbs
Gross Weight 0.445 lbs