Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
78808-6
Cully-Minerallac Fasteners
8x1/2 HWH TEK ZP 1000/JAR
This item cannot be canceled or returned
Description
8x1/2 HWH TEK ZP 1000/JAR
Specifications
Specifications
| Manufacturer Part Number |
78808-6 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8x1/2 HWH TEK ZP 1000/JAR |
| Screw Type |
Tek |
| Bit Type |
Hex |
| Size |
8-18 x 1/2 |
| Bit Size |
1/4 |
| Screw Head Type |
Hex Washer Head |
| Point Type |
Drill Point |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
78808-6
Cully-Minerallac Fasteners