Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

789-131

Wago Terminal Blocks

789-131

Wago Terminal Blocks
Compact terminal block, 3-pole, OCO
Item Number
789-131
MFG Item Number
51137647
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
789-131
Compact terminal block, 3-pole, OCO

Series Information

Specifications

Specifications
Manufacturer Part Number 51137647
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Compact terminal block, 3-pole, OCO
Number of Levels 3
Connection Type Spring Clamp
Number of Poles 3
Pin Spacing 5 mm
Color Gray
Composition Polyamide
Operating Temperature -13-158 °F
Comments Modular component plug housing, as rail mount terminal block
Net Weight 0.0059 lbs
Gross Weight 0.006 lbs