Series Information
| Manufacturer Part Number | 7890132 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | PCB terminal block |
| Number of Levels | 3 |
| Number of Poles | 3 |
| Pin Spacing | 5 mm |
| Color | Gray |
| Composition | Polyamide |
| Operating Temperature | -13-158 °F |
| Comments | Modular component plug housing, as rail mount terminal block |
| Net Weight | 0.0042 lbs |
| Gross Weight | 0.004 lbs |