Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

789-802

Wago Power Supplies

789-802

Wago Power Supplies
SWITCH-MOD
Item Number
789-802
MFG Item Number
7890802
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
789-802
SWITCH-MOD

Series Information

Specifications

Specifications
Manufacturer Part Number 7890802
Manufacturer Wago
Family Series Wago Power Supplies
Description SWITCH-MOD
Nominal Input Voltage 240 VAC
AC Voltage 250 VAC
Mounting DIN Rail
Net Weight 0.12 lbs
Gross Weight 0.12 lbs