Series Information
| Manufacturer Part Number | 78974 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Outdoor Vinyl 1 in Yellow on Black Numbers - Card of 10 Labels |
| Application | General & Industrial, Pipe & Valve Marking, Safety & Compliance |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Yellow |
| Background Color | Black |
| Special Environment Type | Outdoor Use |
| Label Height | 1 " |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.0006 lbs |