78940

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78940

MARS Tape, Teflon Tape Series

78940

MARS Tape, Teflon Tape Series
1/2X260 IN. WHITE TEFLON TAPE
MFG Item Number
78940
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Teflon Tape Series
Item #
78940
1/2X260 IN. WHITE TEFLON TAPE

Teflon Tape Series Information

Specifications

Specifications
Manufacturer Part Number 78940
Manufacturer MARS
Product Series Teflon Tape
Family Series MARS Tape, Teflon Tape Series
Description 1/2X260 IN. WHITE TEFLON TAPE
Type Teflon Tape
Length 19 '
Color White
Number of Rolls 1
Width 0.5 "
Net Weight 0 lbs
Gross Weight 0 lbs