78944

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78944

MARS Tape, Teflon Tape Series

78944

MARS Tape, Teflon Tape Series
1/2X260 YELLOW(VL) GAS TAPE
MFG Item Number
78944
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Teflon Tape Series
Item #
78944
1/2X260 YELLOW(VL) GAS TAPE

Teflon Tape Series Information

Specifications

Specifications
Manufacturer Part Number 78944
Manufacturer MARS
Product Series Teflon Tape
Family Series MARS Tape, Teflon Tape Series
Description 1/2X260 YELLOW(VL) GAS TAPE
Type Teflon Tape
Length 19 '
Color Yellow
Number of Rolls 1
Width 0.5 "
Approvals UL
Net Weight 0.035 lbs
Gross Weight 0.045 lbs