Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78988

Brady Tape

78988

Brady Tape
B957 3X5YDS YELLOW REFLECTIVE TAPE
MFG Item Number
78988
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
78988
B957 3X5YDS YELLOW REFLECTIVE TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 78988
Manufacturer Brady
Family Series Brady Tape
Description Marking Tape Roll - Reflective Vinyl, Solid Color, Yellow
Type Floor Tape
Color Yellow
Number of Rolls 1
Width 3 "
Approvals ASTM
Operating Temperature 107 °F 
Net Weight 0 lbs
Gross Weight 0.0284 lbs