78B-BOX
Eaton Plugs & Receptacles, Surface Receptacles Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

78B-BOX Eaton Plugs & Receptacles, Surface Receptacles Series, Recp Duplex 15A125V 2P3W Surf Mnt Str BR

MFG Item Number
78B-BOX

78B-BOX Eaton Plugs & Receptacles, Surface Receptacles Series, Recp Duplex 15A125V 2P3W Surf Mnt Str BR

MFG Item Number
78B-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Surface Receptacles Series
Item #
78B-BOX
Recp Duplex 15A125V 2P3W Surf Mnt Str BR

Surface Receptacles Series Information

  • For Use with Surface Mounted Wiring to Expand Convenience Receptacles on Solid Plaster or Concrete Walls
  • Heavy Duty Plastic Construction

Specifications

Specifications
Manufacturer Part Number 78B-BOX
Manufacturer Eaton
Product Series Surface Receptacles
Family Series Eaton Plugs & Receptacles, Surface Receptacles Series
Description Eaton residential grade duplex receptacle, 14 to 10 AWG, 15A, Residential, Surface, 125V, Back and side, Brown, Brass, Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Surface Mount
Connection Type Receptacle
NEMA Configuration 5-15R
Color Brown
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs