Series Information
| Manufacturer Part Number | 78XCX-120A |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Relay |
| Coil Voltage | 120 VAC |
| Contacts | 3PDT |
| Mounting | Socket |
| Termination | Plug-In, Quick Connect |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 15 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |