Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
79-003 Gardner Bender Wire Pulling, Wire-Aide Wire Pulling Series, Wire-Aide Pull Lube, 5 Gal Bkt
79-003 Gardner Bender Wire Pulling, Wire-Aide Wire Pulling Series, Wire-Aide Pull Lube, 5 Gal Bkt
This item cannot be canceled or returned
Description
Wire Pulling, Wire-Aide Wire Pulling Series
Wire-Aide Pull Lube, 5 Gal Bkt
Wire-Aide Wire Pulling Series Information
- Greaseless, Non‑Toxic Compound Will Not Stain Skin, Clothing or Construction Trim; Cleans up Quickly with Soap and Water
- Stable and Safe to Use ‑ Withstands Normal Temperature Extremes and Will Not Dry out in the Container
- Non‑Combustible, Non‑Conductive and Non‑Corrosive
- Remains Stable with Multiple Freeze‑Thaw Cycles
- Will Not Damage Conduit or Insulation
- Suitable for Fiber‑Optic Wire
Slides on smoothly and clings throughout the pull. Modified wax‑base formula dries to a slippery film.
Specifications
Specifications
| Manufacturer Part Number |
79-003 |
| Manufacturer |
Gardner Bender |
| Product Series |
Wire-Aide Wire Pulling |
| Family Series |
Gardner Bender Wire Pulling, Wire-Aide Wire Pulling Series |
| Description |
Wire-Aide Pull Lube, 5 Gal Bkt |
| Base |
Modified Wax |
| Container Size |
5 gal Pail |
| Net Weight |
47.2531 lbs |
| Gross Weight |
47.2531 lbs |
79-003
Gardner Bender Wire Pulling, Wire-Aide Wire Pulling Series