Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
79-203 Gardner Bender Wire Pulling, Poly-Gel Cable Pulling Series, Poly-Gel Pull Lube, 5 Gal Bkt
79-203 Gardner Bender Wire Pulling, Poly-Gel Cable Pulling Series, Poly-Gel Pull Lube, 5 Gal Bkt
This item cannot be canceled or returned
Description
Wire Pulling, Poly-Gel Cable Pulling Series
Poly-Gel Pull Lube, 5 Gal Bkt
Poly-Gel Cable Pulling Series Information
Specifications
Specifications
| Manufacturer Part Number |
79-203 |
| Manufacturer |
Gardner Bender |
| Product Series |
Poly-Gel Cable Pulling |
| Family Series |
Gardner Bender Wire Pulling, Poly-Gel Cable Pulling Series |
| Description |
Poly-Gel Pull Lube, 5 Gal Bkt |
| Base |
Polyoxyethylene, Water |
| Container Size |
5 gal Pail |
| Net Weight |
42.4563 lbs |
| Gross Weight |
42.4563 lbs |
79-203
Gardner Bender Wire Pulling, Poly-Gel Cable Pulling Series