Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Wago Terminal Blocks |
|---|---|
| Manufacturer | Wago |
| Manufacturer Part Number | 51154351 |
| Description | Stand off, for carrier rail, used with M5 size screw |
| Type | Stand Off |
| For Use With | M5 Screw |
| Composition | Metallic |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.003 lbs |