Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 79010J |
|---|---|
| Manufacturer | Cully-Minerallac |
| Family Series | Cully-Minerallac Fasteners |
| Description | 10-16 X 5/8 HWH TEK SCREWS ZP |
| Screw Type | Tek |
| Bit Type | Hex |
| Size | 10-16 x 5/8 |
| Bit Size | 5/16 |
| Screw Head Type | Hex Washer Head |
| Point Type | Drill Point |
| Finish | Zinc |
| Net Weight | 0.0095 lbs |
| Gross Weight | 0.0095 lbs |