Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
79016SSJ
Cully-Minerallac Fasteners
10 X 1 Hwh Tek Screw #3Pt 410S
This item cannot be canceled or returned
Description
10 X 1 Hwh Tek Screw #3Pt 410S
Specifications
Specifications
| Manufacturer Part Number |
79016SSJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10 X 1 Hwh Tek Screw #3Pt 410S |
| Screw Type |
Tek |
| Bit Type |
Hex |
| Size |
10-16 x 1 |
| Bit Size |
#3 |
| Screw Head Type |
Hex Washer Head |
| Point Type |
Drill Point |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
79016SSJ
Cully-Minerallac Fasteners