79020J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
79020J Cully-Minerallac Fasteners, 10-16 X 1-1/4 HWH TEK SCREWS Z
MFG Item Number
79020J

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

79020J Cully-Minerallac Fasteners, 10-16 X 1-1/4 HWH TEK SCREWS Z

MFG Item Number
79020J
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
79020J
10-16 X 1-1/4 HWH TEK SCREWS Z

Series Information

Specifications

Specifications
Manufacturer Part Number 79020J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10-16 X 1-1/4 HWH TEK SCREWS Z
Screw Type Tek
Bit Type Hex
Size 10-16 x 1-1/4
Bit Size 5/16
Screw Head Type Hex Washer Head
Point Type Drill Point
Finish Zinc
Net Weight 0.008 lbs
Gross Weight 0.008 lbs