79032J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79032J

Cully-Minerallac Fasteners

79032J

Cully-Minerallac Fasteners
10-16 X 2 HWH TEK SCREWS ZP
MFG Item Number
79032J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Fasteners, Series
Item #
79032J
10-16 X 2 HWH TEK SCREWS ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 79032J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10-16 X 2 HWH TEK SCREWS ZP
Screw Type Tek
Bit Type Hex
Size 10-16 x 2
Bit Size 5/16
Screw Head Type Hex Washer Head
Point Type Drill Point
Finish Zinc
Net Weight 0 lbs
Gross Weight 0.012 lbs