79077
MARS Tape, Cloth Duct Tape Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79077

MARS Tape, Cloth Duct Tape Series

79077

MARS Tape, Cloth Duct Tape Series
MARS ECON SLV DCT TAPE 2 X60YD
MFG Item Number
79077
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Cloth Duct Tape Series
Item #
79077
MARS ECON SLV DCT TAPE 2 X60YD

Cloth Duct Tape Series Information


Specifications

Specifications
Manufacturer Part Number 79077
Manufacturer MARS
Product Series Cloth Duct Tape
Family Series MARS Tape, Cloth Duct Tape Series
Description MARS ECON SLV DCT TAPE 2 X60YD
Type Duct Tape
Length 180 '
Color Silver
Number of Rolls 1
Width 2 "
Net Weight 0 lbs
Gross Weight 0 lbs