Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MARS Tape, Foil Duct Tape Series
79082
MARS Tape, Foil Duct Tape Series
ALUM FOIL DUCT TAPE 3INX 50 YD
This item cannot be canceled or returned
Description
Tape, Foil Duct Tape Series
ALUM FOIL DUCT TAPE 3INX 50 YD
Foil Duct Tape Series Information
MARS #79081 and 79082 are dead‑soft aluminum foils with aggressive adhesive properties. The FSK foil scrim kraft tape is a fiberglass scrim reinforced foil that gives the tape high tensile strength, yet it is flexible and easy to use.
Specifications
Specifications
Manufacturer Part Number
79082
Manufacturer
MARS
Product Series
Foil Duct Tape
Family Series
MARS Tape, Foil Duct Tape Series
Description
ALUM FOIL DUCT TAPE 3INX 50 YD
Type
Aluminum Foil Tape
Length
150 '
Color
Silver
Number of Rolls
1
Width
3 "
Net Weight
0 lbs
Gross Weight
0 lbs
79082
MARS Tape, Foil Duct Tape Series