Series Information
| Manufacturer Part Number | 7914P |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 1800 RPM, 56HZ |
| Type | Blower, Commercial Belted Fan |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56HZ |
| AC Voltage | 200-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Mounting | Rigid |
| Current Rating | 3.9 A, 7.6-7.8 A |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 37.3 lbs |
| Gross Weight | 37.3 lbs |