79212J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
79212J Cully-Minerallac Fasteners, 12-14 X 3/4 HWH TEK SCREWS ZP
MFG Item Number
79212J

79212J Cully-Minerallac Fasteners, 12-14 X 3/4 HWH TEK SCREWS ZP

MFG Item Number
79212J
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
79212J
12-14 X 3/4 HWH TEK SCREWS ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 79212J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 12-14 X 3/4 HWH TEK SCREWS ZP
Screw Type Tek
Bit Type Hex
Size 12-14 x 3/4
Bit Size 5/16
Screw Head Type Hex Washer Head
Point Type Drill Point
Finish Zinc
Net Weight 0.0624 lbs
Gross Weight 0.0125 lbs