Series Information
| Manufacturer Part Number | 7922 |
|---|---|
| Manufacturer | Trumeter |
| Family Series | Trumeter Counters |
| Description | DUAL PRESET, LCD COUNTER |
| Display | LCD - 2 Line |
| Number of Digits | 6 |
| Backlight | Yes |
| Communication | None |
| Count Mode | Quadrature, Unidirectional |
| Protection Rating | IP65 |
| Reset | Front Panel |
| NEMA Rating | NEMA 4X |
| Memory | EEPROM |
| Mounting | Panel Mount |
| Approvals | CE, cURus |
| Net Weight | 0.67 lbs |
| Gross Weight | 0.67 lbs |