792XDX3C-12A
Schneider Relays, 792 Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

792XDX3C-12A

Schneider Relays, 792 Control Series
In stock
Item Number
792XDX3C-12A
MFG Item Number
C924156M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 792 Control Series
Item #
792XDX3C-12A
Relay, 4PDT, 3A, 12VAC, Bifurcated

792 Control Series Information

  • Clear or full‑feature cover options: Full‑feature covers include LED indicator and locking test button to facilitate maintenance and expedite commissioning
  • Socket mount option: Simplifies installation and maintenance while also allowing the use of protection modules, hold‑down clips and other accessories
  • Mechanical flag indicator: Standard feature that displays relay status during testing or operation without having to power the relay
  • 12 A / 6 A / 3 A switching current: Ideal for various automation panels and controls
  • DPDT and 4PDT contact options: Simultaneously control 2 or 4 separate circuits
  • Gold‑flashed contacts: Reduces contact oxidation and increases shelf life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C924156M
Item Number 792XDX3C-12A
Manufacturer Schneider
Product Series 792 Control
Family Series Schneider Relays, 792 Control Series
Published Coil Voltage 12 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 14
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Alloy
Nominal Coil Voltage 12 VAC
Max Current 8 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved