792XDX3C-24A
Schneider Relays, 792 Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

792XDX3C-24A Schneider Relays, 792 Control Series, Relay, 4PDT, 3A, 24VAC, Bifurcated

MFG Item Number
C924124M

792XDX3C-24A Schneider Relays, 792 Control Series, Relay, 4PDT, 3A, 24VAC, Bifurcated

MFG Item Number
C924124M
Item Number
792XDX3C-24A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 792 Control Series
Item #
792XDX3C-24A
Relay, 4PDT, 3A, 24VAC, Bifurcated

792 Control Series Information

  • Clear or full‑feature cover options: Full‑feature covers include LED indicator and locking test button to facilitate maintenance and expedite commissioning
  • Socket mount option: Simplifies installation and maintenance while also allowing the use of protection modules, hold‑down clips and other accessories
  • Mechanical flag indicator: Standard feature that displays relay status during testing or operation without having to power the relay
  • 12 A / 6 A / 3 A switching current: Ideal for various automation panels and controls
  • DPDT and 4PDT contact options: Simultaneously control 2 or 4 separate circuits
  • Gold‑flashed contacts: Reduces contact oxidation and increases shelf life

Specifications

Specifications
Manufacturer Part Number C924124M
Manufacturer Schneider
Product Series 792 Control
Family Series Schneider Relays, 792 Control Series
Description Relay, 4PDT, 3A, 24VAC, Bifurcated
Coil Voltage 24 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VAC
Current Rating 8 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.075 lbs