793-4652

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

793-4652

Wago Wire Identification

793-4652

Wago Wire Identification
WMB marking card; as card; MARKED;
MFG Item Number
793-4652
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Wire Identification, Series
Item #
793-4652
WMB marking card; as card; MARKED;

Series Information

Specifications

Specifications
Manufacturer Part Number 793-4652
Manufacturer Wago
Family Series Wago Wire Identification
Description WMB marking card; as card; MARKED; +/- (50x); stretchable 4 - 4.2 mm; Vertical marking; snap-on type;
Color White
Special Properties Snap-On
Net Weight 0 lbs
Gross Weight 0.016 lbs