793-5548

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

793-5548

Wago Wire Identification

793-5548

Wago Wire Identification
WMB marking card; as card; MARKED;
MFG Item Number
793-5548
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Wire Identification, Series
Item #
793-5548
WMB marking card; as card; MARKED;

Series Information

Specifications

Specifications
Manufacturer Part Number 793-5548
Manufacturer Wago
Family Series Wago Wire Identification
Description WMB marking card; as card; MARKED; R3, S3, T3, U3, V3, W3, X3, Y3, Z3, SL (10x); stretchable 5 - 5.2 mm;
Color White
Special Properties Snap-On
Net Weight 0 lbs
Gross Weight 0.019 lbs