Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 793536 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Terminals |
| Description | Screw Terminals, PNOZ MO4p (2pc Set) |
| Number of Ports | 4 |
| Number of Wires Per Port | 1 |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Wire Material | Copper |
| Color | Black |
| Comments | Screw Terminals |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |