Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
793540
Screw terminals PNOZ mml2p 1 pc.
This item cannot be canceled or returned
Description
Screw terminals PNOZ mml2p 1 pc.
Specifications
Specifications
| Manufacturer Part Number |
793540 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Terminals |
| Description |
Screw terminals PNOZ mml2p 1 pc. |
| Number of Ports |
4 |
| Number of Wires Per Port |
1 |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Color |
Black |
| Comments |
Screw Terminals |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |