Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79403 MARS Batteries, ENERGIZER AA-CELL IND ALK

MFG Item Number
79403

79403 MARS Batteries, ENERGIZER AA-CELL IND ALK

MFG Item Number
79403
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Batteries, Series
Item #
79403
ENERGIZER AA-CELL IND ALK

Series Information

Specifications

Specifications
Manufacturer Part Number 79403
Manufacturer MARS
Family Series MARS Batteries
Description ENERGIZER AA-CELL IND ALK
Size AA
DC Voltage 1.5 VDC
Composition Alkaline
Termination Flat Contact
Net Weight 0 lbs
Gross Weight 0 lbs