79424J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79424J

Cully-Minerallac Fasteners

79424J

Cully-Minerallac Fasteners
1/4-14 x 1-1/2 HWH TEK SCREWS
MFG Item Number
79424J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Fasteners, Series
Item #
79424J
1/4-14 x 1-1/2 HWH TEK SCREWS

Series Information

Specifications

Specifications
Manufacturer Part Number 79424J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-14 x 1-1/2 HWH TEK SCREWS
Screw Type Tek
Bit Type Hex
Size 1/4-14 x 1-1/2
Bit Size 3/8
Screw Head Type Hex Washer Head
Point Type Drill Point
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs