Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79445 MARS Batteries, 2PK 9V CARDED

MFG Item Number
79445

79445 MARS Batteries, 2PK 9V CARDED

MFG Item Number
79445
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Batteries, Series
Item #
79445
2PK 9V CARDED

Series Information

Specifications

Specifications
Manufacturer Part Number 79445
Manufacturer MARS
Family Series MARS Batteries
Description 2PK 9V CARDED
Size 9V
DC Voltage 9 VDC
Composition Alkaline
Termination Flat Contact
Net Weight 0 lbs
Gross Weight 0 lbs