Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, CP Series
794DC
Eaton's Crouse-Hinds series Couplers, CP Series
This item cannot be canceled or returned
Description
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
794DC |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Couplers, CP Series |
| Description |
Eaton Crouse-Hinds series screw-in type coupling, FMC, Zinc die cast, 1-1/4 |
| Conduit Type |
FMC (Flexible Metallic Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Composition |
Die Cast Zinc |
| Insulated Throat |
No |
| Approvals |
UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
794DC
Eaton's Crouse-Hinds series Couplers, CP Series