Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 795-001 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Enclosures |
| Description | MPI1 Mounting Plate |
| Accessory Type | Mounting Plate |
| Material | Plastic |
| Composition | Non-Metallic |
| Window/Clear Cover | No |
| Approvals | UL |
| Comments | Mounting Plate |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |